missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Puradisc H-PTFE Syringe Filters

Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert. The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.

Brand:  Whatman products Cytiva 6773-1304

Additional Details : Weight : 0.51000kg

 View more versions of this product

Product Code. 16591620

  • £740.00 / Pack of 500
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

  • Can be used with both aqueous solvents and aggressive organic solvents
  • Suitable for sample preparation for high performance and ultra-high performance liquid chromatography (HPLC and uHPLC)
  • Choice of 13 mm or 25 mm syringe filter diameter to suit sample volume
  • Choice of 0.2 μm or 0.45 μm pore sizes for retaining a variety of particles
  • Suitable for rapid syringe filtration of samples
Specifications

Specifications

Autoclavable
0.45 μm
1.3 cm2
Female luer lock
Male luer
Up to 10 mL
Hydrophilic polytetrafluoroethylene (H-PTFE) Filter Media
Non-sterile
Pigment-free polypropylene (PP)
500/Pk.
Syringe Filter
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers