missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle

Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.

Brand:  Cytiva 1853-037-50

136.45 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 15580103

  • £153.00 / Pack of 50
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • High stability up to 900°C
  • High filtration efficiency
  • Binder-free
  • Minimal reactivity with biological or chemical components
Specifications

Specifications

85 g/m2
Quartz
50/Pk.
Air Sampling Filter
37 mm
Circle
Grade QM-H
Circle
37 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers