missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H, Circle
Pure quartz fiber filter for use in testing acidic gases, stacks, flues, and aerosols. Whatman™ Pure Quartz Air Sampling Filters, Grade QM-H have low heavy metal contents, and are well-suited for heavy metals analysis.
£153.00 - £1015.00
Specifications
Basis Weight | 85 g/m2 |
---|---|
Format | Circle |
Material | Quartz |
Grade | Grade QM-H |
Shape | Circle |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
15315164
|
Cytiva
1853-047-50 |
47 mm |
£223.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15500113
|
Cytiva
1853-090-50 |
90 mm |
£565.00
Pack of 50 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15580103
|
Cytiva
1853-037-50 |
37 mm |
£153.00
Pack of 50 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
15510113
|
Cytiva
1853-150-50 |
150 mm |
£1015.00
Pack of 50 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- High stability up to 900°C
- High filtration efficiency
- Binder-free
- Minimal reactivity with biological or chemical components
Specifications
85 g/m2 | |
Quartz | |
Circle |
Circle | |
Grade QM-H |