missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ QM-C Quartz Filter Paper, Circles

For heavy metal analysis of particulate matter and air quality monitoring

Brand:  Cytiva 1855-150

Additional Details : Weight : 0.16140kg

 View more versions of this product

Product Code. 16423539

  • £840.00 / Pack of 100
Estimated Shipment: 21-11-2024
to see stock.
Add to basket

Description

Description

  • 100% Quartz Microfiber Filter Paper, Grade QM-C
  • Addresses the challenge of heavy metal analysis in PM2.5/PM10
  • Enables customers to generate high-quality data
  • Features low trace metals and high temperature resistance
  • Free of any binders or organic chemicals
  • Pre-fired filters eliminate firing step, saving time in preparation process
  • Air retention efficiency ≥99.95% @ 0.3 μm DOP
  • Temperature resistance up to 1200°C.
  • Batch-specific metal report is available on supplier website
  • Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
Specifications

Specifications

19 s/100 mL/in2
Pre-Fired, Binder-Free
Silica
Grade QM-C
1200°C
Quartz Filter Paper
85 g/m2
Disc
Particulate (PM2.5/PM10/TSP) Sampling and Analysis in Ambient Air, Acidic Gases, Stacks, Flues and Aerosols
100/Pk.
475 μm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers