missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ QM-C Quartz Filter Paper, Circles
For heavy metal analysis of particulate matter and air quality monitoring
£269.00 - £840.00
Specifications
Airflow Rate | 19 s/100 mL/in2 |
---|---|
Basis Weight | 85 g/m2 |
Format | Disc |
Material | Silica |
Grade | Grade QM-C |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16493529
|
Cytiva
1855-037 |
37 mm |
£269.00
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
17662165
|
Cytiva
1855-045 |
45 mm |
£307.54
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
16403539
|
Cytiva
1855-047 |
47 mm |
£280.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
17672165
|
Cytiva
1855-050 |
50 mm |
£379.00
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
16521620
|
Cytiva
1855-082 |
82 mm |
£418.00
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
16413539
|
Cytiva
1855-090 |
90 mm |
£595.00
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
16531620
|
Cytiva
1855-110 |
110 mm |
£595.00
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16423539
|
Cytiva
1855-150 |
150 mm |
£840.00
Pack of 100 |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Description
- 100% Quartz Microfiber Filter Paper, Grade QM-C
- Addresses the challenge of heavy metal analysis in PM2.5/PM10
- Enables customers to generate high-quality data
- Features low trace metals and high temperature resistance
- Free of any binders or organic chemicals
- Pre-fired filters eliminate firing step, saving time in preparation process
- Air retention efficiency ≥99.95% @ 0.3 μm DOP
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on supplier website
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter
Specifications
19 s/100 mL/in2 | |
Disc | |
Grade QM-C | |
475 μm |
85 g/m2 | |
Silica | |
1200°C | |
Quartz Filter Paper |