missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Circles

Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.

Brand:  Cytiva 1002-240

62.17 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.49320kg

 View more versions of this product

Product Code. 10716462

  • £124.00 / Pack of 100
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 8μm
  • Porosity: Medium fine
  • Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
  • Surface: Smooth
  • Holds soil nutrient in plant growth trials
  • Used for soil analysis and seed testing procedures in the agricultural industry

Specifications

Specifications

Grade 2 Qualitative Filter Paper Standard Grade, circle, 240 mm
Cellulose
240 sec.
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing.
Medium Fine
190 μm
Ø 240 mm
240 mm
Disc
>8 μm
Medium
Grade 2
100 Pack
Qualitative Filter Paper
9.44 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers