missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Circles
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
£11.75 - £173.85
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | >8 μm |
Filtration Speed | 240 sec. |
Flow Rate | Medium |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11342825
|
Cytiva
1002-042 |
42.5 mm |
£12.95
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11380424
|
Cytiva
1002-047 |
47 mm |
£11.75
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11352825
|
Cytiva
1002-055 |
55 mm |
£14.60
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10612371
|
Cytiva
1002-070 |
70 mm |
£21.55
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11372825
|
Cytiva
1002-090 |
90 mm |
£20.60
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11382825
|
Cytiva
1002-110 |
110 mm |
£33.05
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10323971
|
Cytiva
1002-125 |
125 mm |
£40.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11302835
|
Cytiva
1002-150 |
150 mm |
£31.53
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11312835
|
Cytiva
1002-185 |
185 mm |
£78.35
Pack of 100 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10716462
|
Cytiva
1002-240 |
240 mm |
£124.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11350424
|
Cytiva
1002-270 |
270 mm |
£57.10
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11332835
|
Cytiva
1002-320 |
320 mm |
£108.00
Pack of 100 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
11360424
|
Cytiva
1002-385 |
385 mm |
£151.00
Pack of 100 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
|||||
11370424
|
Cytiva
1002-500 |
500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Disc | |
>8 μm | |
Medium | |
Grade 2 | |
100 Pack |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm |