missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers – Grade 520 B
Filters particles of 15μm. Whatman™ Qualitative Filter Papers – Grade 520 B with high wet strength and flow rate are designed for technical use.
Brand: Cytiva 10331551
Code : A0
Additional Details : Weight : 0.38000kg
Description
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Specifications
520b FF 240 mm 50/Pk | |
Cellulose | |
30 s | |
Grade 520b | |
9.4 in. |
Disc | |
20 μm | |
Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate. | |
500 μm | |
240 mm |