missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers – Grade 520 B
Filters particles of 15μm. Whatman™ Qualitative Filter Papers – Grade 520 B with high wet strength and flow rate are designed for technical use.
£89.75 - £292.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 20 μm |
Filtration Speed | 30 s |
For Use With (Application) | Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11343015
|
Cytiva
10331551 |
240 mm |
£89.75
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11363015
|
Cytiva
10331554 |
385 mm |
£159.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11353015
|
Cytiva
10331553 |
320 mm |
£107.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11373015
|
Cytiva
10331556 |
500 mm |
£292.00
Pack of 50 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
11383015
|
Cytiva
10331558 |
600 mm |
£271.00
Pack of 20 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Description
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Qualitative filter papers for technical use
- Manufactured from strengthened cellulose
- Flat circle format
- High wet strength
- High flow rate
Specifications
Disc | |
20 μm | |
Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate. | |
500 μm |
Cellulose | |
30 s | |
Grade 520b |