missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Papers – Grade 520 B

Filters particles of 15μm. Whatman™ Qualitative Filter Papers – Grade 520 B with high wet strength and flow rate are designed for technical use.

Brand:  Cytiva 10331558

Code : A0

Additional Details : Weight : 0.92700kg

 View more versions of this product

Product Code. 11383015

  • £271.00 / Pack of 20
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

Qualitative filter papers for technical use

  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate

Qualitative filter papers for technical use
  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate
Specifications

Specifications

520b FF 600 mm 20/Pk
Cellulose
30 s
Grade 520b
23.6 in.
Disc
20 μm
Grade 520bll ½ thick, pleated filter paper with high wet strength offering a very high flow rate.
500 μm
600 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers