missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Sheets
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Sheets are used for monitoring specific contaminants in the atmosphere and in soil testing.
£295.15 - £349.00
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | >8 μm |
Filtration Speed | 240 sec. |
Flow Rate | Medium |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11342835
|
Cytiva
1002-917 |
460 x 570 mm (18.11 x 22.45 in.) |
£295.15
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11300434
|
Cytiva
1002-929 |
600 x 600 mm (23.62 x 23.62 in.) |
£328.00
Pack of 100 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11320434
|
Cytiva
1002-931 |
580 x 680 mm (22 x 26 in.) |
£349.00
Pack of 100 |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Sheet | |
>8 μm | |
Medium | |
Grade 2 | |
100/Pk. |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm |