missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quantitative Filter Paper: Grade 589/1 Circles

Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs. 

Brand:  Cytiva 10300014

Code : 69

Additional Details : Weight : 3.40190kg

 View more versions of this product

Product Code. 11325194

  • £99.45 / Pack of 100
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs. 

 
Ashless grade are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis. 
  • For coarse precipitate retention
  • Herzberg filtration speed of 50 s
  • Black Ribbon Filter for filtration of coarse precipitates
  • Ashless with very high flow rate
  • High purity (< 0.01% ash)
Specifications

Specifications

Black
Disc
12 to 15 μm
High
Grade 589/1
Ashless
Grade 589/1 Filter for Coarse Precipitate Retention, 185 mm circle (100 pcs)
Cotton Linters
25 s
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For the filtration of coarse precipitates.For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content
190 μm
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers