missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 589/1 Circles
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
£33.00 - £99.45
Specifications
Color Code | Black |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 12 to 15 μm |
Filtration Speed | 25 s |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11385184
|
Cytiva
10300009 |
90 mm |
£33.00
Pack of 100 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
11395184
|
Cytiva
10300010 |
110 mm |
£47.00
Pack of 100 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
11305194
|
Cytiva
10300011 |
125 mm |
£54.10
Pack of 100 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
11315194
|
Cytiva
10300012 |
150 mm |
£73.80
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
11325194
|
Cytiva
10300014 |
185 mm |
£99.45
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs.
- For coarse precipitate retention
- Herzberg filtration speed of 50 s
- Black Ribbon Filter for filtration of coarse precipitates
- Ashless with very high flow rate
- High purity (< 0.01% ash)
Specifications
Black | |
Cotton Linters | |
25 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For the filtration of coarse precipitates.For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content | |
190 μm |
Disc | |
12 to 15 μm | |
High | |
Grade 589/1 | |
Ashless |