missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Brand:  Cytiva 1851-090

476.38 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.15000kg

 View more versions of this product

Product Code. 11353345

  • £525.00 / Pack of 100
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis
Specifications

Specifications

6.3 s/100 mL/in2
High-purity Quartz
Grade QM-A
Circle
Air Sampling Filter
90 mm
Circle
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring.
100 pieces
475 μm
3.54 in.
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers