missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55
Consists of pure cellulose without any wetting agents.
Brand: Cytiva 10410212
222.29 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Regenerated Cellulose | |
Hydrophilic | |
47 mm |
0.45 μm | |
75 μm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
WHA015 SYNCHRONIZED SOLUTIONS FOR QC
File size: 4 MB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
73Hours
12Minutes
27Seconds
21New Offer Save Up to 60% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
43Hours
12Minutes
27Seconds
21
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55 > Diameter: 47 mm
Spot an opportunity for improvement?Share a Content Correction