missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 55
Consists of pure cellulose without any wetting agents.
£183.00 - £326.00
Specifications
Material | Regenerated Cellulose |
---|---|
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 75 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11383355
|
Cytiva
10410206 |
25 mm |
£226.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10166770
|
Cytiva
10410214 |
50 mm |
£260.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11375394
|
Cytiva
10410224 |
110 mm |
£208.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11373355
|
Cytiva
10410229 |
142 mm |
£326.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11365394
|
Cytiva
10410212 |
47 mm |
£255.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11363355
|
Cytiva
10410219 |
100 mm |
£183.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Regenerated Cellulose | |
Hydrophilic | |
75 μm |