missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 58

Consists of pure cellulose without any wetting agents

Brand:  Cytiva 10410312

283.14 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.04410kg

 View more versions of this product

Product Code. 11385394

  • £327.00 / Pack of 100
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

Consists of pure cellulose without any wetting agents

  • Spontaneously wetting, very good wet strength
  • Extremely chemically resistant; suitable for aqueous and organic media
  • Hydrophilic
  • Mechanically stable
  • Sterilizable by all methods

Specifications

Specifications

Membrane Filter
Cellulose
Sterile
RC58
Filtration Membrane Disc
47 mm
Regenerated Cellulose
0.2 μm
Hydrophilic
75 μm
47 mm dia.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers