missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 58
Consists of pure cellulose without any wetting agents
£182.00 - £700.00
Specifications
Material | Regenerated Cellulose |
---|---|
Pore Size | 0.2 μm |
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 75 μm |
Product Code | Brand | Dimensions (L x W) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Pore Size | Price | Quantity & Availability | ||||
11315404
|
Cytiva
10410380 |
300 x 600 mm | 0.2 μm |
£700.00
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11395394
|
Cytiva
10410314 |
50 mm dia. | 0.2 μm |
£260.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11305404
|
Cytiva
10410319 |
100 mm dia. | 0.2 μm |
£182.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11385394
|
Cytiva
10410312 |
47 mm dia. | 0.2 μm |
£327.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
Consists of pure cellulose without any wetting agents
- Spontaneously wetting, very good wet strength
- Extremely chemically resistant; suitable for aqueous and organic media
- Hydrophilic
- Mechanically stable
- Sterilizable by all methods
Specifications
Regenerated Cellulose | |
0.2 μm | |
Hydrophilic | |
75 μm |