missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo™ 25 Syringe Filters
Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.
Brand: Cytiva 10463872
This item is not returnable.
View return policy
Description
Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mL filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
0.2 μm | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Male Slip Luer | |
67.5 psi | |
UNIFLO Syringe Filter | |
19.6 mm | |
13 mm |
Nylon | |
Non-sterile | |
Aqueous and/or aqueous-organic samples | |
Hydrophilic | |
1000 | |
Resealable, recyclable plastic boxes | |
1000Pack | |
Up to 10 mL (Sample) | |
16.9 mm |