Learn More
Cytiva Whatman™ Uniflo™ 25 Syringe Filters
Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.
£517.00 - £1080.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Nylon |
Sterility | Non-sterile |
Filtration Area | 0.65 cm2 |
For Use With (Application) | Aqueous and/or aqueous-organic samples |
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
11314570
|
Cytiva
10463872 |
13 mm | 0.2 μm | 1000 | |||||
11344570
|
Cytiva
10463877 |
13 mm | 0.2 μm | 500 | |||||
11383480
|
Cytiva
10463879 |
13 mm | 0.45 μm | 500 | |||||
12522086
|
Cytiva
10463433 |
25 mm | 0.2 μm | 1000 | |||||
11958097
|
Cytiva
10463442 |
25 mm | 0.45 μm | 500 | |||||
Description
Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mL filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
Non-sterile | |
Aqueous and/or aqueous-organic samples | |
Hydrophilic | |
Male Slip Luer | |
67.5 psi |
Nylon | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Resealable, recyclable plastic boxes | |
UNIFLO Syringe Filter |