missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo™ 25 Syringe Filters

Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.

Brand:  Cytiva 10463879

 View more versions of this product

Product Code. 11383480

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Offers good chemical resistance to most common HPLC solvents. Whatman™ Uniflo Syringe Filter, Nylon Membrane is a disposable, hydrophilic filter unit that is a good choice for aqueous and aqueous-organic samples for use in HPLC sample filtration.

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mL filters).

  • Combines premium quality with economic efficiency
  • Available in a variety of membrane choices with a polypropylene overmold housing
  • A range of sizes and pore sizes to meet the filtration application needs
  • Individual ink-jet printing on the filter for easy identification
  • Packaged in a clean, compact recyclable plastic box to optimize benchtop space
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Single-use
0.45 μm
0.65 cm2
Polypropylene
Female Luer Lock
Male Slip Luer
67.5 psi
UNIFLO Syringe Filter
19.6 mm
13 mm
Nylon
Non-sterile
Aqueous and/or aqueous-organic samples
Hydrophilic
500
Resealable, recyclable plastic boxes
500 Pack
Up to 10 mL (Sample)
16.9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers