Learn More
Cytiva Whatman Uniflo Syringe Filters
Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.
Brand: Cytiva 9918-2504
150.21 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 0.24000kg
Beschreibung
Operating Pressure: 67.5 psiSpezifikation
1.53 g | |
PTFE | |
0.45 μm | |
3.45 mm | |
Female Luer lock | |
100 Pc. | |
25 mm |
Single-use | |
Nylon | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
24.5 x 29.2 mm |