missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Uniflo Syringe Filters
Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.
£125.00 - £555.00
Specifications
Disposable | Single-use |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Inlet Style | Female Luer lock |
Outlet Style | Male Slip Luer |
Product Code | Brand | Diameter (Metric) | Material (Membrane) | Pore Size | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Material (Membrane) | Pore Size | Sterility | Price | Quantity & Availability | ||
16695695
|
Cytiva
9917-2504 |
25 mm | PVDF | 0.45 μm | Non-sterile |
£175.00
Pack of 100 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
16605705
|
Cytiva
9918-2504 |
25 mm | Nylon | 0.45 μm | Non-sterile |
£166.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16635705
|
Cytiva
9920-2502 |
25 mm | H-PTFE | 0.2 μm | Non-sterile |
£147.00
Pack of 100 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
16675705
|
Cytiva
9921-2502 |
25 mm | H-PTFE | 0.2 μm | Non-sterile |
£555.00
Pack of 500 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16645705
|
Cytiva
9920-2504 |
25 mm | H-PTFE | 0.45 μm | Non-sterile |
£135.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16685705
|
Cytiva
9921-2504 |
25 mm | H-PTFE | 0.45 μm | Non-sterile |
£555.00
Pack of 500 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
16615705
|
Cytiva
9920-1302 |
13 mm | H-PTFE | 0.2 μm | Non-sterile |
£154.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16655705
|
Cytiva
9921-1302 |
13 mm | H-PTFE | 0.2 μm | Non-sterile |
£475.00
Pack of 500 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16625705
|
Cytiva
9920-1304 |
13 mm | H-PTFE | 0.45 μm | Non-sterile |
£125.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16665705
|
Cytiva
9921-1304 |
13 mm | H-PTFE | 0.45 μm | Non-sterile |
£525.00
Pack of 500 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
Description
- Operating Pressure: 67.5 psi
- Nonsterile; not individually wrapped
Specifications
Single-use | |
Polypropylene | |
Male Slip Luer |
Non-sterile | |
Female Luer lock |