missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman Uniflo Syringe Filters

Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.

Brand:  Cytiva 9921-2502

Additional Details : Weight : 1.48000kg

 View more versions of this product

Product Code. 16675705

  • £555.00 / Pack of 500
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Operating Pressure: 67.5 psi
Specifications

Specifications

1.53 g
Hydrophilic polytetrafluoroethylene (H-PTFE)
0.2 μm
3.45 mm
Female Luer lock
500 Pieces
25 mm
Single-use
H-PTFE
Non-sterile
Polypropylene
Male Slip Luer
24.5 x 29.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers