missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman Uniflo Syringe Filters

Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.

Brand:  Cytiva 9921-1304

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 16665705

  • £525.00 / Pack of 500
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

Operating Pressure: 67.5 psi
Specifications

Specifications

0.52 g
Hydrophilic polytetrafluoroethylene (H-PTFE)
0.45 μm
Polypropylene
Male Slip Luer
19.6 x 16.9 mm
Single-use
H-PTFE
Non-sterile
Female Luer lock
500 Pieces
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers