missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman Uniflo Syringe Filters

Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.

Brand:  Cytiva 9920-1302

138.64 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 1.08000kg

 View more versions of this product

Product Code. 16615705

  • £154.00 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Operating Pressure: 67.5 psi
Specifications

Specifications

0.52 g
Hydrophilic polytetrafluoroethylene (H-PTFE)
0.2 μm
Polypropylene
Male Slip Luer
19.6 x 16.9 mm
Single-use
H-PTFE
Non-sterile
Female Luer lock
100 Pc.
13 mm
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions