missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Uniflo Syringe Filters
Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.
Brand: Cytiva 9920-2502
Additional Details : Weight : 0.24000kg
Description
Operating Pressure: 67.5 psiSpecifications
1.53 g | |
Hydrophilic polytetrafluoroethylene (H-PTFE) | |
0.2 μm | |
3.45 mm | |
Female Luer lock | |
100 Pc. | |
25 mm |
Single-use | |
H-PTFE | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
24.5 x 29.2 mm |