missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Vacuum-Type Glass Membrane Holder

Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

Brand:  Cytiva 1960-004

468.75 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 75

Additional Details : Weight : 0.54900kg

 View more versions of this product

Product Code. 10614292

  • £570.00 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

  • Made from borosilicate glass
  • Ensures secure clamping and integral sealing at membrane edge
  • Gravimetric analysis filtration
  • Ultraclean filtration
  • Bacteriological control of food, drink, pharmaceuticals, cosmetics
  • Removal of particulates in solution
  • Nucleic acid and protein analysis
  • HPLC solvent filtration
Specifications

Specifications

Filter Holder
9.6 cm2
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
47 mm
Borosilicate Glass
Prefilter Membrane: 35mm dia.
300 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers