Learn More
Cytiva Whatman™ Vacuum-Type Glass Membrane Holder
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
£371.00 - £1280.00
Specifications
Material | Borosilicate Glass |
---|
Includes: Borosilicate glass funnel and base; anodized aluminum clamp; support screen (sintered glass); rubber stopper (No. 8 to fit 1000mL flask).
Product Code | Brand | Volume (Metric) | Includes | Filtration Area | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Includes | Filtration Area | Price | Quantity & Availability | |||
10614292
|
Cytiva
1960-004 |
300 mL | Prefilter Membrane: 35mm dia. | 9.6 cm2 |
£570.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||
11320644
|
Cytiva
1960-009 |
1 L | Prefilter Membrane: 70mm dia. | 38.5 cm2 |
£1280.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
11300644
|
Cytiva
1960-002 |
25 mL | Prefilter Membrane: 16 mm dia. | 25 mm |
£371.00
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
- Made from borosilicate glass
- Ensures secure clamping and integral sealing at membrane edge
- Gravimetric analysis filtration
- Ultraclean filtration
- Bacteriological control of food, drink, pharmaceuticals, cosmetics
- Removal of particulates in solution
- Nucleic acid and protein analysis
- HPLC solvent filtration
Specifications
Borosilicate Glass |