Learn More
Cytiva Whatman™ Vacuum-Type Glass Membrane Holder
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
Brand: Cytiva 1960-002
Code : 75
Additional Details : Weight : 0.16000kg
Description
Produced from borosilicate glass and available with a choice of support screen. Whatman™ Vacuum-Type Glass Membrane Holder is suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
Specifications
Recommended for filtration and biological analysis | |
25 mm | |
25 mL |
Borosilicate Glass | |
Prefilter Membrane: 16 mm dia. |