missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 15mm x 45mm Polypropylene Autosampler Vials
Manufactured from polypropylene
Brand: DWK Life Sciences 225130
389.50 GBP valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Additional Details : Weight : 1.99580kg
Description
- Closure Style: Snap Cap
- Cap/Closure Size: 15mm (0.59in.)
- Bottle/Vial Style: Chromatography
Specifications
Natural | |
Polypropylene | |
1.77 in. | |
Snap Cap | |
1000 Cs. |
15 mm | |
3 mL | |
0.1 oz. | |
45 mm | |
15 mm |