missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached
For optimal performance in the laboratory. Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached offer low permeability to solvents and minimal background counts.
£256.00 - £509.00
Specifications
Diameter (English) Outer | 1.06 in. |
---|---|
Color | White |
Diameter (Metric) Outer | 27 mm |
Material | PET |
Volume (Metric) | 20 mL |
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Closure Material | Price | Quantity & Availability | |||||
10515693
|
DWK Life Sciences
986730 |
Foamed Polyethylene | Polypropylene |
£256.00
Pack of 500 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
12487351
|
DWK Life Sciences
986734 |
Linerless | Polyethylene |
£258.00
Pack of 500 |
Estimated Shipment: 03-09-2025
Log in to see stock. |
|||||
11758929
|
DWK Life Sciences
986731 |
Metal Foil/Pulp | Polypropylene |
£333.00
Pack of 500 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
|||||
12477351
|
DWK Life Sciences
986732 |
Metal Foil/Cork | Urea |
£286.00
Pack of 500 |
Estimated Shipment: 03-09-2025
Log in to see stock. |
|||||
11758839
|
DWK Life Sciences
986736 |
Polyethylene | Urea |
£509.00
Pack of 500 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
Description
- Clarity of glass with the safety of plastic
- Vial can be incinerated; no harmful gas is generated
- Vials offer low permeability to solvents and minimal background counts
Order Info
White. Packaged in utility trays with each partitioned tray holding 100 vials.
Specifications
1.06 in. | |
27 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
61 mm |
White | |
PET | |
Offer low permeability to solvents and minimal background counts, vials can be safely incinerated, no harmful gas is generated | |
Tray | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ 20mL PET Liquid Scintillation Vials, With Caps Attached