missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly
Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.
£110.00 - £156.00
Specifications
Certifications/Compliance | USP type I, ASTM E 438 type I, Class A |
---|---|
For Use With (Equipment) | Filtration Assembly (47 mm) |
Material | Glass |
No. per Case | 1 |
Type | Funnel |
Includes: Funnel only.
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10544672
|
DWK Life Sciences
419420 |
1000 mL |
£156.00
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
11571315
|
DWK Life Sciences
419350 |
300 mL |
£134.00
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
11728859
|
DWK Life Sciences
419415 |
500 mL |
£110.00
Each |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
Description
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- For filtration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
USP type I, ASTM E 438 type I, Class A | |
Glass | |
Funnel |
Filtration Assembly (47 mm) | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly