Learn More
DWK Life Sciences Wheaton™ Funnel for 47mm Filtration Assembly
Replacement funnel for 47mm Filtration Assembly. Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination.
Brand: DWK Life Sciences 419350
99.96 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: Funnel only.
Description
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
- For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing

Specifications
USP type I, ASTM E 438 type I, Class A | |
Glass | |
Funnel |
Filtration Assembly (47 mm) | |
1 | |
300 mL |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.