missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly
Designed to handle up to 1000mL of liquid for analysis of particulate or microbiological contamination
Brand: DWK Life Sciences 419354
76.63 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For filteration of viscous or proteinaceous solutions to produce ultra clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements
- Flasks have No.2 hose connection for 0.25 in. (6mm) I.D. tubing

Specifications
Filtration Assembly (47 mm) | |
Anodized Aluminum | |
1 | |
Anodized Aluminum Clamp |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
WHE026 Catalogue 2012 FINAL LOWRES
File size: 14.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ 47mm Filtration Assembly > Anodized Aluminum Clamp
Spot an opportunity for improvement?Share a Content Correction