missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 60mL BOD Bottles with Glass Pennyhead Stoppers

Securely store samples with these BOD bottles, which include pennyhead-style stoppers

Brand:  DWK Life Sciences 227494-99G

 View more versions of this product

Product Code. 12483711

  • £1610.00 / Pack of 36
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Type I borosilicate glass construction
  • Height: 115mm (4.53 in.)
  • Diameter: 43mm (1.69 in.)
  • Capacity: 60mL (2 oz.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Borosilicate Glass
Pennyhead
4.5 in.
1.69 in.
60 mL
Yes
Specials
2.02 oz.
11.5 cm
4.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.