missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 96-Position Polypropylene Vial Racks for 8mm Chromatography Vials

Can be cleaned easily in an automatic washer or autoclaved

Brand:  DWK Life Sciences 985750

228.54 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10205312

  • £310.00 / Pack of 5
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Wheaton™ 96-Position Polypropylene Vial Racks for 8mm Chromatography Vials

  • Autoclavable at 121°C for 20 minutes
  • Open well bottom to facilitate drainage
  • Alphanumeric indexing
  • Stackable
  • Well Dia.: 9.5mm
  • L × W × H: 18.5 × 12.5 × 2.2cm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vial Rack
Autoclavable
96
7.28 x 5 x 0.86 in. (18.5 x 12.5 x 2.2cm)
7.28 in.
5 in.
0.86 in.
5 x 10
Polypropylene
8mm Chromatography vials
18.5 cm
12.5 cm
2.2 cm
0.95 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ 96-Position Polypropylene Vial Racks for 8mm Chromatography Vials > 96 Position

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.