missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Amber Glass Vial Convenience Packs

40% larger opening improves sample accessibility while reducing autosampler needle damage

£82.70 - £84.60

Specifications

Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
View More Specs

Products 4
Product Code Brand Closure Color Septum Marking Spot Pre-slit Price Quantity & Availability  
Product Code Brand Closure Color Septum Marking Spot Pre-slit Price Quantity & Availability  
12474891
View Documents
DWK Life Sciences
W225157-04
Natural Blue PTFE, White Silicone Yes No
£84.60
Pack of 100
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12454891
View Documents
DWK Life Sciences
W225156-04
Natural Blue PTFE, White Silicone No No
£82.70
Pack of 100
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12464891
View Documents
DWK Life Sciences
W225156-0401
Black Blue PTFE, White Silicone No No
£82.70
Pack of 100
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12484891
View Documents
DWK Life Sciences
W225157-0401
Black Blue PTFE, White Silicone Yes No
£84.60
Pack of 100
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from amber Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with or without writing patch

Specifications

Specifications

0.47 in.
Borosilicate Glass
1.25 in.
Screw Cap
9 mm
12 mm
1.8 mL
Polypropylene
32 mm
Videos
SDS
Documents

Documents

Product Certifications