Learn More
DWK Life Sciences Wheaton™ Perforated Aluminum Capsules

Tear-off seals remove completely allowing content to pour from bottle. Wheaton™ Tear-Off Aluminum Seals, Unlined are available in a wide range of sizes and colors.
£112.00 - £268.00
Product Code | Brand | Color | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Size | Price | Quantity & Availability | |||||
10633543
![]() |
DWK Life Sciences
224193-01 |
Natural | 20 mm |
£268.00
Pack of 1000 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
10326902
![]() |
DWK Life Sciences
224193-05 |
Blue | 20 mm |
£123.00
Pack of 1000 |
Estimated Shipment: 28-07-2025
Log in to see stock. |
|||||
11718789
![]() |
DWK Life Sciences
224192-07 |
Green | 13 mm |
£112.00
Pack of 1000 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
|||||
10580463
![]() |
DWK Life Sciences
224193-06 |
Red | 20 mm |
£119.00
Pack of 1000 |
Estimated Shipment: 19-06-2025
Log in to see stock. |
|||||
Description
Tear-off seals remove completely allowing content to pour from bottle. Wheaton™ Tear-Off Aluminum Seals, Unlined are available in a wide range of sizes and colors.
- Good barrier properties
- Color selection includes natural, red, blue and green
- Chemically resistant to alcohol and acetone, among many others
Specifications
Aluminum | |
1000/Cs. | |
Complete Tear-off Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.