missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Borosilicate Glass Coliwasa Samplers
Offer excellent chemical resistance and can be cleaned repeatedly
£545.00
Specifications
Material | Borosilicate Glass |
---|---|
Seal Material | PTFE |
Capacity (English) | 6.76 oz. |
Capacity (Metric) | 200 mL |
Diameter (English) Opening | 0.5 in. |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
12487301
|
DWK Life Sciences
885230 |
Unscored Coliwasa Sampler |
£545.00
Pack of 12 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
12497301
|
DWK Life Sciences
885231 |
Prescored Coliwasa Sampler |
£545.00
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- PTFE seal permits sampling to within 0.5 in. (1.3cm) of drum bottom
- Positive seal allows transfer of sample to bottle without any loss
- A 200mL sample may be obtained from a full 55 gal. (208L) drum
- Available prescored for disposal after a single use or unscored for repeated use
Order Info
Capacity: 6.8 oz. (200mL); Dimensions: 0.88 in. dia. x 42 in.L (2.2 x 107cm)
Specifications
Borosilicate Glass | |
6.76 oz. | |
0.5 in. | |
1.3 cm | |
42 in. |
PTFE | |
200 mL | |
0.86 in. | |
2.2 cm | |
106.6 cm |