missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits

The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.

Brand:  DWK Life Sciences W991011-CPA

1379.36 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17912651

  • £1490.00 / 1 set
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Products supplied ready-to-use
  • Reduces lead times
  • Focuses your efforts on core competencies
  • Eliminates capital investments in equipment needed for cleaning and preparing glassware or plastic containers
  • Frees up valuable clean room space
  • Limits number of suppliers required to provide complete packaging product
  • Amber for photosensitive contents
  • Validated processes
  • Saves valuable time and money while maintaining a high quality product and streamlining process
  • One source for total packaging solutions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red
Borosilicate Glass
Sterile
Light Sensitive Parenteral Preparations and Ready-to-Use Applications
Vial, Stopper, and Seal
Crimp top
OmniFlex 3G Igloo Lyo Stopper
20 mm
Amber
No
5 mL
No
120/Cs.
Wheaton CompletePAK
40 mm
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits > 5 mL Amber Vial, Lyophilization Stopper, Red Flip off Seal, 120/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.