missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes

For easy Identification and storage of cryogenic vials

Brand:  DWK Life Sciences W651605

 View more versions of this product

Product Code. 12623395

  • £129.00 / Pack of 15
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
  • Numbering system printed on box lid and bottom of box provides easy indexing
  • Water repellent allow for longer durability
  • Withstands cryogenic temperatures to -196°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red
2 in.
5.1 in.
5.1 in.
For easy identification and storage of cryogenic vials
1 to 81 Vials
CryoFile™ Storage Box
5.2 cm
13 cm
13 cm
5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm)
1.2 and 2mL vial
Corrugated Chipboard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.