missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes
For easy Identification and storage of cryogenic vials
£121.00 - £133.00
Specifications
Length (Metric) | 13 cm |
---|---|
Length (English) | 5.1 in. |
Width (Metric) | 13 cm |
Width (English) | 5.1 in. |
For Use With (Application) | For easy identification and storage of cryogenic vials |
Product Code | Brand | Color | For Use With (Equipment) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
12603395
|
DWK Life Sciences
W651602 |
Pink | 1.2 and 2mL vial | 2 in. | 5.2 cm |
£121.00
Pack of 15 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||
12623395
|
DWK Life Sciences
W651605 |
Red | 1.2 and 2mL vial | 2 in. | 5.2 cm |
£121.00
Pack of 15 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
12613395
|
DWK Life Sciences
W651603 |
White | 1.2 and 2mL vial | 2 in. | 5.2 cm |
£130.00
Pack of 15 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
12683385
|
DWK Life Sciences
W651600 |
Green | 1.2 and 2mL vial | 2 in. | 5.2 cm |
£121.00
Pack of 15 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
12693385
|
DWK Life Sciences
W651601 |
Yellow | 1.2 and 2mL vial | 2 in. | 5.2 cm |
£121.00
Pack of 15 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||
12633395
|
DWK Life Sciences
W651604 |
Blue | 1.2 and 2mL vial | 2 in. | 5.3 cm |
£130.00
Pack of 15 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||
12663395
|
DWK Life Sciences
W651602-XL |
Pink | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||
12603405
|
DWK Life Sciences
W651604-XL |
Blue | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
12653395
|
DWK Life Sciences
W651601-XL |
Yellow | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
||
12683395
|
DWK Life Sciences
W651605-XL |
Red | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
12693395
|
DWK Life Sciences
W651603-XL |
White | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||
12643395
|
DWK Life Sciences
W651600-XL |
Green | 3, 4 and 5mL vial | 3.8 in. | 9.7 cm |
£133.00
Pack of 15 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||
Description
- Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
- Numbering system printed on box lid and bottom of box provides easy indexing
- Water repellent allow for longer durability
- Withstands cryogenic temperatures to -196°C
Specifications
13 cm | |
13 cm | |
For easy identification and storage of cryogenic vials | |
Corrugated Chipboard |
5.1 in. | |
5.1 in. | |
1 to 81 Vials | |
CryoFile™ Storage Box |