missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes

For easy Identification and storage of cryogenic vials

Brand:  DWK Life Sciences W651603-XL

 View more versions of this product

Product Code. 12693395

  • £142.00 / Pack of 15
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
  • Numbering system printed on box lid and bottom of box provides easy indexing
  • Water repellent allow for longer durability
  • Withstands cryogenic temperatures to -196°C

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
3.8 in.
5.1 in.
5.1 in.
For easy identification and storage of cryogenic vials
1 to 81 Vials
Corrugated Chipboard
9.7 cm
13 cm
13 cm
5.1 x 5.1 x 3.8 in. (13 x 13 x 9.7 cm)
3, 4 and 5mL vial
X-Large
CryoFile™ Storage Box
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers