missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ Cryule™ Gold-Band™ Cryogenic Ampules

For preservation of biological materials with liquid nitrogen

Brand:  DWK Life Sciences™ 651483

118.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11754139

  • £119.00 / Pack of 144
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.

To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.

This item is not returnable. View return policy

Description

Description

  • Low-extractable borosilicate glass
  • Gold-Band feature indicates prescoring
  • Tips of prescored ampules snap off easily without filing
  • Designed for low-temperature storage and rapid thawing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.2 mL
Prescored Cryogenic Ampule
1.18 cm
5.8 cm
0.5 cm
ASTM E438 Type I
Borosilicate Glass
Clear
0.46 in.
2.28 in.
0.19 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences™ Wheaton™ Cryule™ Gold-Band™ Cryogenic Ampules > 1.2mL; Prescored; Dia. x H: 11.8 x 58mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.