Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps
Conveniently packed in two shrink-wrapped packs of 100 vials reducing contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences 224722
126.77 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
- Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
- Vials and screw caps packaged separately

Specifications
14B Rubber | |
15 mm | |
4.0 mL | |
1.08 dr. | |
Autoclavable | |
48 mm | |
13-425 |
Clear | |
Borosilicate Glass (Low Extractable) | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.