Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached
Attached caps help maintain cleanliness
Brand: DWK Life Sciences W224681
452.20 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
Attached caps help maintain cleanliness
Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.
- Offer a variety of uses ranging from sample storage to freeze-drying
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Amber vials made from borosilicate glass to protect light-sensitive products
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
PTFE/14B Rubber | |
12 mm | |
2 mL | |
Screw | |
Phenolic | |
Screw Cap | |
USP Type I |
Amber | |
Borosilicate Glass | |
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
0.5 dr. | |
Autoclavable | |
38 mm | |
M-T File™ and Vial Rack |