missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps

Packaged in partitioned trays, without caps

Brand:  DWK Life Sciences W224815

 View more versions of this product

Product Code. 12464791

  • £256.00 / Pack of 200
Estimated Shipment: 12-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Order Info

    Caps available separately

    Compliance

    Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements for light transmission.

    TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Amber
    Borosilicate Glass
    Screw
    Autoclavable
    57 mm
    Sample Vial in Lab File
    28 mm
    20 mL
    5 dr.
    Screw Cap
    USP Type I
    M-T File™ and Vial Rack
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File without Caps > 20mL; Amber; 24-400; 28 x 57mm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.