missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Rubber Liner
For storage and samples of solids, dry powdered materials and liquids
£62.90 - £104.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | Black |
Closure Liner | Rubber |
Closure Material | Phenolic |
Product Code | Brand | Capacity | Height (Metric) | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Height (Metric) | Height (English) | Price | Quantity & Availability | |||
10539892
|
DWK Life Sciences
W216978 |
1 oz., 30mL | 70 mm | 2.7 in. |
£92.05
Pack of 48 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||
10051452
|
DWK Life Sciences
W216979 |
2 oz., 60 mL | 85 mm | 3.3 in. |
£104.00
Pack of 48 |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||
10720055
|
DWK Life Sciences
W216980 |
4 oz., 125 mL | 104 mm | 4 in. |
£62.90
Pack of 24 |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||
10204882
|
DWK Life Sciences
W216981 |
8 oz., 250 mL | 129 mm | 5 in. |
£77.95
Pack of 24 |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Clear | |
Black | |
Phenolic |
Glass | |
Rubber | |
Screw Cap |