missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ HDPE Sampule™
Economical alternative to standard scintillation vials
£261.00 - £506.00
Specifications
Diameter (English) Outer | 0.66 in. |
---|---|
Diameter (Metric) Outer | 17 mm |
Material | HDPE |
Volume (Metric) | 6 mL |
Height (English) | 2.24 in. |
Product Code | Brand | Closure Type | Material (Liner) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Material (Liner) | Price | Quantity & Availability | ||||
10312062
|
DWK Life Sciences
986644 |
White Polypropylene Linerless 18 mm Screw Cap | Linerless |
£261.00
Pack of 1000 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
12467341
|
DWK Life Sciences
986645 |
Polypropylene with Foamed Polyethylene Liner 18 mm Screw Cap | Foamed Polyethylene |
£506.00
Pack of 2000 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
Description
- White polypropylene linerless cap
- Resists leaking and swelling caused by solvent degradation
Order Info
Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.
Specifications
0.66 in. | |
HDPE | |
2.24 in. | |
Polypropylene |
17 mm | |
6 mL | |
0.2 oz. | |
57 mm |